Beli mini compo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Monitoring Compo K35-1
    Mulai

    Rp999.900

    OMRON Monitoring Compo K35-1
    atribut:
    • Product Code: K35 1001A
    • Family Type: K35
  2. Vessel Wood-Compo Swivel Socket Wrench
    Mulai

    Rp1.599.900

    Vessel Wood-Compo Swivel Socket Wrench
    Deskripsi:
    - 1/4sq.(6.35mm)21pcs.- The non-slip ratchet handle has the constricted end, which facilitates tightening work in a deep area.- Low height ratchet swiveling head can be used for quick turning like a screwdriver, by setting the handle vertically to the head.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool back.Details(1/4inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo swivel ratchet handle 1/4inch sq.(6.35mm) * Extensionbar OAL55mm 1/4inch sq.(6.35mm) * Extension bar OAL150mm 1/4inch sq.(6.35mm) * Quick spinner 1/4inch sq.(6.35mm) * L wrench:H2.5, 3, 4, 5, 6, 8mm * 1/4inch Socket:H5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    atribut:
    • Inner C/T: 3
    • Outer C/T: 9
    • Dimensions (mm): 265x160x55
  3. OMRON Monitoring Compo K3MA-F 100-240VAC
    Mulai

    Rp3.899.900

    OMRON Monitoring Compo K3MA-F 100-240VAC
    atribut:
    • Product Code: K3MA3101M
    • Family Type: K3MA
  4. OMRON Monitoring Compo K34 Type
    Mulai

    Rp1.099.900

    OMRON Monitoring Compo K34 Type
    Deskripsi:
    Discrimination Output Boards for K3HB Panel Meters
    atribut:
    • Family Type: K34
    • Type: Output Board
    • Output Type: Relay
    • Use With: K3HB Series Panel Meters
  5. SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)
    Mulai

    Rp1.899.900

    SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Rod End Bracket: None
    • Dual Stroke Mark: Without Two Stroke Mark
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 40
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  6. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  7. OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-F
    Mulai

    Rp7.099.900

    OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-F
    Deskripsi:
    High visibility with negative LCD display with 2 backlight LEDs (red / green)
  8. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  9. Vessel Wood-Compo Socket Wrench (Set Kunci Sok)
    Mulai

    Rp1.099.900

    Vessel Wood-Compo Socket Wrench (Set Kunci Sok)
    Deskripsi:
    - Wood-composite resin, reproducing the natural material texture.- Wedge type ratchet realizes a ultra small and highly durable head.- Non-slip wood-composite handle.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool backDetails(1/4inch sq, 3/8inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo ratchet handle 3/8”sq.(9.5mm) * Wood-compo spinner handle 1/4”sq.(6.35mm) * Universal socket adaptor 3/8”sq.(9.5mm) * Extension bar Overall length 150mm 3/8”sq.(9.5mm) * Bit socket adaptor 1/4”sq.⇔1/4”hex. * Hex 1/4”sockets:4,4.5,5,5.5,6,7,8mm * Hex 3/8”sockets:10,11,12,13,14,17,19,21,22mm * Bits:-4,-6,+1,+2,+3,H3,H4,H5,H6,T10,T15,T20,T25,T30,T40
  10. OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)
    Mulai

    Rp7.099.900

    OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)
    Deskripsi:
    Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
  11. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
Daftar Harga mini compo Terbaru October 2026
OMRON Monitoring Compo K35-1Rp999.900
Daytona Hoshuu Cable (29223-20) Compo (Kabel Motor)Rp399.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Vessel Wood-Compo Swivel Socket WrenchRp1.599.900
OMRON Monitoring Compo K3MA-F 100-240VACRp3.899.900
Sharp Washing Machine (Mesin Cuci)Rp1.799.900
OMRON Monitoring Compo K34 TypeRp1.099.900
SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)Rp1.899.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
OMRON Rotation/Speed/Flow Indicator/Indicator Alarm K3MA-FRp7.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait